Buy more than* S$200* and get FREE SHIPPING

  • T gun tap
  • T gun tap
  • T gun tap

T gun tap TGN M10x1.5 GT7

5.00 (5)
Item.#
05812204
Mfr.#
TGN M10x1.5 GT7
Package Qty.
1PC
Ship pack of
1
16.62 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Screw Diameter
M10
Pitch (mm)
1.5
Overall Length (mm)
75
Screw Length L1 (mm)
24
Surface Processing
Homogenized processing
Overall Length L (mm)
75
Shank Diameter (phi mm)
7
Material
High vanadium, high cobald high speed steel
Number of Flutes
3
Neck Length Ln(mm)
39
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Neck Diameter dn(mm)
6.9
Pricision
GT7
Screw Length (mm)
24
Shape
M10 BELOW WILL BE THE SHAFT CENTER.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Threading to steel
5
From Japan
On 2016-12-03 16:56:24
The sharpness is outstanding and the work goes smoothly. With this tap there is no one who experienced the feeling of being broken.
This review is about item#5812161.
Sheet Metal Processing
5
From Japan
On 2016-03-30 16:22:36
With the M3 tap I could cut iron plate 1.2 mm 25,000 times.
This review is about item#05812152.
Parts processing
5
From Japan
On 2015-12-02 12:48:36
I am very satisfied Thank you very much
This review is about item#05812161.
Used as a tap
5
From Japan
On 2014-12-25 18:09:17
It is very easy to use and is saved.
This review is about item#05812161.
High quantity parts
5
From Japan
On 2013-02-26 22:46:54
stable
This review is about item#05812186.