Buy more than* S$200* and get FREE SHIPPING

  • T gun tap

T gun tap TGN M10x1.25 GT6

Item.#
05812213
Mfr.#
TGN M10x1.25 GT6
Package Qty.
1PC
Ship pack of
1
16.61 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Screw Diameter
M10
Overall Length (mm)
75
Shank Diameter d (phi mm)
7
Pricision
GT6
Screw Length (mm)
24
Shank Diameter (phi mm)
7
Pitch (mm)
1.25
Screw Length l (mm)
24
Surface Processing
Homo processing
Overall Length L (mm)
75
Material
High vanadium, high cobalt high speed steel