Buy more than* S$200* and get FREE SHIPPING

  • T gun tap
  • T gun tap
  • T gun tap

T gun tap TGN M12x1.75 GT8

5.00 (5)
Item.#
05812222
Mfr.#
TGN M12x1.75 GT8
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Screw Diameter
M12
Pitch (mm)
1.75
Overall Length (mm)
82
Screw Length L1 (mm)
29
Surface Processing
Homo processing
Overall Length L (mm)
82
Shank Diameter (phi mm)
8.5
Number of Flutes
3
Neck Length Ln(mm)
45
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Neck Diameter dn(mm)
8.4
Pricision
GT8
Screw Length (mm)
29
Material
High vanadium, high cobalt high speed steel
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Threading to steel
5
From Japan
On 2016-12-03 16:56:24
The sharpness is outstanding and the work goes smoothly. With this tap there is no one who experienced the feeling of being broken.
This review is about item#5812161.
Sheet Metal Processing
5
From Japan
On 2016-03-30 16:22:36
With the M3 tap I could cut iron plate 1.2 mm 25,000 times.
This review is about item#05812152.
Parts processing
5
From Japan
On 2015-12-02 12:48:36
I am very satisfied Thank you very much
This review is about item#05812161.
Used as a tap
5
From Japan
On 2014-12-25 18:09:17
It is very easy to use and is saved.
This review is about item#05812161.
High quantity parts
5
From Japan
On 2013-02-26 22:46:54
stable
This review is about item#05812186.