Buy more than* S$200* and get FREE SHIPPING

  • T gun tap

T gun tap TGN M14x2 GT8

Item.#
05812247
Mfr.#
TGN M14x2 GT8
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Overall Length L (mm)
88
Shank Diameter (phi mm)
10.5
Pitch (mm)
2
Screw Length l (mm)
30
Surface Processing
Homo processing
Pricision
GT8
Screw Length (mm)
30
Screw Diameter
M14
Overall Length (mm)
88
Shank Diameter d (phi mm)
10.5
Material
High vanadium, high cobalt high speed steel