Buy more than* S$200* and get FREE SHIPPING

  • T gun tap

T gun tap TGN M16x2 GT8

Item.#
05812256
Mfr.#
TGN M16x2 GT8
Package Qty.
1PC
Ship pack of
1
45.28 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Overall Length L (mm)
95
Shank Diameter (phi mm)
12.5
Pitch (mm)
2
Screw Length l (mm)
32
Surface Processing
Homo processing
Pricision
GT8
Screw Length (mm)
32
Screw Diameter
M16
Overall Length (mm)
95
Shank Diameter d (phi mm)
12.5
Material
High vanadium, high cobalt high speed steel