Buy more than* S$200* and get FREE SHIPPING

  • T gun tap - oversize

T gun tap - oversize O-TGN M2.6x0.45 GT5

5.00 (1)
Item.#
05812283
Mfr.#
O-TGN M2.6x0.45 GT5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material
High-speed tool steel (HSSV)
Shank Diameter d (phi mm)
3
Pricision
GT5
Number of Flutes
2
Pitch (mm)
0.45
Screw Length l (mm)
9.5
Surface Processing
Homo processing
Overall Length L (mm)
44
Screw Diameter
M2.6
Chamfer Length
5 mountain
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threading of the press processed products
5
From Japan
On 2014-03-16 19:32:37
Cut is good.
This review is about item#05812317.