Buy more than* S$200* and get FREE SHIPPING

  • T gun tap - oversize

T gun tap - oversize O-TGN M5x0.8 GT8

5.00 (2)
Item.#
05812317
Mfr.#
O-TGN M5x0.8 GT8
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Pitch (mm)
0.8
Shape
M10 BELOW WILL BE THE SHAFT CENTER.
Screw Length l (mm)
16
Surface Processing
Homogenized processing
Overall Length L (mm)
60
Screw Diameter
M5
Chamfer Length
5 pile
Material
High speed tool steel (HSSV)
Shank Diameter d (phi mm)
5.5
Pricision
GT8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for automatic door parts.
5
From Japan
On 2017-05-16 07:40:00
If it was a tap which was used before, plating does not enter inspection gauge, T gun tap over size changed, plating inspection gauge entered without problem, sharpness is also better than before.
This review is about item#05812301.
Threading of pressed products
5
From Japan
On 2014-03-16 19:32:37
It is short.
This review is about item#05812317.