Buy more than* S$200* and get FREE SHIPPING

  • for Stainless T gun taps
  • for Stainless T gun taps
  • for Stainless T gun taps

for Stainless T gun taps TGN-SUS M12x1.75 GT8

5.00 (2)
Item.#
05812414
Mfr.#
TGN-SUS M12x1.75 GT8
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Material
High vanadium high speed steel
Shank Diameter d (phi mm)
8.5
Pricision
GT8
Number of Flutes
3
Neck Length Ln(mm)
45
Angle Length Lk (mm)
9
Screw Length L1 (mm)
29
Neck Diameter dn(mm)
8.4
Surface Processing
Homo processing
Overall Length L (mm)
82
Screw Diameter
M12
Pitch (mm)
1.75
Angle Width K (mm)
6.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tap processing of M2.0 to stainless steel 303
5
From Japan
On 2017-03-08 17:01:28
Excuse me. I used a lot of taps around 500 yen including Mr. Monotaro, but it was not talked to me as it was broken and I was at a loss. Although the price is nearly three times, since there is no point to be squeezed, it seems that people in the processing industry know how small the small diameter tap of stainless steel material is severe to trial, but it will crackle. Although it machined nearly 200 with one, it seems to be still sloppy. It was impressive that the cutting edge is distinctive. All of the taps were decided inside the company the other day to use this kind all. Thank you.
This review is about item#5812335.
It is made of stainless steel and used for several thread cutting
5
From Japan
On 2014-06-17 16:44:29
Earlier, when I bought it, I used it quite well because I could not cut screws even if I used it quite a bit.
This review is about item#05812362.