Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • for Stainless T gun taps

for Stainless T gun taps TGN-SUS M14x2 GT8

5.00 (2)
Item.#
05812423
Mfr.#
TGN-SUS M14x2 GT8
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Chamfer Lc
5P
Pricision
GT8
Number of Flutes
3
Pitch (mm)
2
Material
High vanadium high speed steel
Shank Diameter d (phi mm)
10.5
Surface Processing
Homo processing
Overall Length L (mm)
88
Screw Diameter
M14
Screw Length L1 (mm)
30
Neck Diameter dn(mm)
10.3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tapping of stainless 303 M2.0
5
From Japan
On 2017-03-08 17:01:28
Excuse me. Monotarou's, including the, but I used nothing bottle of tap around 500 yen, not to talk broken snapping, was at a loss. Purchase to try because although price is about three times closer, there is no cling destination I think that the small-diameter tap is how severe pair of stainless steel members of the processing industry can be seen, but it expired pounding. 200 was close to working with one but is still cool likely. Cutting edge is that the characteristic was impressive. Tap class is all decided in-house the other day to the use of this type. Thank you.
This review is about item#5812335.
Use the threading of a few things made of stainless steel
5
From Japan
On 2014-06-17 16:44:29
Previously, when I bought, even if quite used, because the screw had never not expired, it was to come in handy.
This review is about item#05812362.