Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cloth Tape 337Eg For Construction Recuperation
  • Cloth Tape 337Eg For Construction Recuperation
  • Cloth Tape 337Eg For Construction Recuperation

Cloth Tape 337Eg For Construction Recuperation 337EG

4.26 (43)
Item.#
05812511
Mfr.#
337EG
Package Qty.
1Roll
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
8.43
Tensile Strength (N/25mm)
138.3
Adhesive Power (N/10mm)
3.37
Elongation (%)
13
Tape Thickness (mm)
0.28
Color
Green
Base Material
Rayon staple cloth
Purpose
for Recuperation film of construction paint, temporary locking of recuperation seat for All construction recuperation Medium adhesion
Tensile Strength (N/10mm)
55.3
Rewind Strength (N/10mm)
1.96
Holding Power (mm)
0.5 or less
Tuck (ball No.)
27
Tape Length (m)
25
Adhesive
Rubber type
Tape Width (mm)
25
Customer Reviews
5 star 24
4 star 11
3 star 4
2 star 3
1 star 1
Review Rating: 4.26
43 Customer Reviews
The reviews are automatic translation.
Heavy-duty packing
5
From Japan
On 2017-06-18 17:27:57
I think that it is more powerful than a general cloth tape. I use it except for curing.
This review is about item#5812511.
Preliminary curing provisional preservation
5
From Japan
On 2017-05-17 09:53:39
I would like to select the strength of adhesion according to the application. I think that it is good if you do not use it when walking.
This review is about item#87105094.
Curing of painting work
5
From Japan
On 2017-01-10 16:53:13
There are also cheaper ones, but the adhesive strength is not too strong, it is not too weak, and the adhesive does not remain, it is a very good product.
This review is about item#8555303.
Building painting
4
From Japan
On 2015-12-16 18:25:55
It is my first purchase, but I tried to use it normally. I think that it is a good product.
This review is about item#87105094.
Mounting of color plate of plate type
5
From Japan
On 2015-07-13 10:00:48
I have always loved this tape since I found this item. It is strong in water, resistant to heat, and it does not get sticky after peeling even if it sticks for a while. We tried various cloth tapes in past 20 or more mail-order and mass retailers, but there was absolutely no superiority to the overall evaluation of this tape. I look forward to working with you.
This review is about item#05812511.
Curing of outer wall painting
5
From Japan
On 2015-01-21 17:18:17
Because it was a curing for painting that can be used without problems so I wanted to keep costs as possible, so I was satisfied with the price
This review is about item#87105094.
Packing work
5
From Japan
On 2015-01-07 22:40:18
Can be used without problems
This review is about item#05812511.
Paste vinyl
5
From Japan
On 2014-09-27 09:13:30
I always use the same tape, but I can be satisfied with the price can be purchased cheaply.
This review is about item#05812511.
For notifying of well-known matters
5
From Japan
On 2014-09-18 13:40:56
Recently I can hardly purchase separately, the number of DIY which is a box seller like construction contractor has increased. This product is very sticky and very handy.
This review is about item#05812511.
Curing of outer wall painting etc
3
From Japan
On 2014-08-22 00:59:03
Somewhat satisfied. I am happy if you can make it a little cheaper with mass purchase.
This review is about item#87105094.