Buy more than* S$200* and get FREE SHIPPING

  • Plastic Shoes

Plastic Shoes Z-2055

2.00 (2)
Item.#
05812913
Mfr.#
Z-2055
Package Qty.
1Pair
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please wash after usage., Please wash after usage.
Weight (g)
650, 650
Width (mm)
200, 200
Purpose
Necessities for adobe floor concrete work. Shoes for adobe floor., Necessities for adobe floor concrete work. Shoes for adobe floor.
Overall Length (mm)
342, 342
Material
FRP resin
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used on sludge coast
2
From Japan
On 2016-05-10 09:16:52
Because it does not match the purpose of use, the part can not walk easily because it is not suitable. Currently it is fixed and used like a string. It may be necessary to study materials to fix a little more.
This review is about item#05812913.
Dogan Con
2
From Japan
On 2013-10-08 14:24:29
It was light and the feeling of use was good. I got in trouble that the rubber which I put on my shoes on the first day was cut to two.
This review is about item#05812913.