Buy more than* S$200* and get FREE SHIPPING

  • Spanner set

Spanner set No100

by M&M
4.40 (5)
Item.#
05813227
Mfr.#
No100
Package Qty.
1Set(6PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Set Contents (mm)
6x7, 8x10, 11x13, 12x14, 14x17, 17x19
Material
Chromium vanadium steel
Dimension (mm)
6x7mm:95 8x10mm:105 11x13mm:115 12x14mm:125 14x17mm:155 17x19mm:175
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Factory work
5
From Japan
On 2014-07-17 13:30:31
It's neither good nor bad. It is good to save the price and the trouble of purchase
This review is about item#05813227.
General work
4
From Japan
On 2013-05-17 09:08:18
It is regrettable that the price has risen, but the use feeling is better than it looks. The holder is simple and easy to use. It is even better if 22 mm * 24 mm is included ...
This review is about item#05813227.
When the working space is narrow
5
From Japan
On 2012-10-06 16:39:24
It can be used normally
This review is about item#05813227.
It is used for installation of equipment.
5
From Japan
On 2012-04-09 15:36:46
Each corner has moderate roundness and I think that it is familiar to hands. Is the finish of the two-sided width part slightly processed? There is out and it is a little worrisome. Although there is no problem in terms of performance, it seems that appearance is also important. . . But I guess there is no way to make it from cost performance. . .
This review is about item#05813227.
Printing machine adjustment
3
From Japan
On 2012-02-11 10:54:24
usually
This review is about item#05813227.