Buy more than* S$200* and get FREE SHIPPING

  • Ace nipple (stainless steel hose nipple)
  • Ace nipple (stainless steel hose nipple)
  • Ace nipple (stainless steel hose nipple)

Ace nipple (stainless steel hose nipple) HN-7616

by Aso
4.86 (7)
Item.#
05813412
Mfr.#
HN-7616
Package Qty.
1PC
Ship pack of
1
31.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid Temperature (Degree C)
-50 to 150
Dimension D (phi mm)
16
Material
SUS304
Dimension La (mm)
33
Dimensions B (mm)
27
Working Pressure (MPa)
3.45
Dimensions L (mm)
59
Attachment Screw (d)
PT3/4
Dimention D1 (phimm)
11
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
At the water outlet of the sterilizing lamp
5
From Japan
On 2016-01-28 18:57:36
One side is used for connecting 1/4 PT MonotaRO sterilizing lamp and the other 12/16 hose. As a stainless maniac, it was a product that I wanted to nod in unexpectedly seeing with a very beautiful finish.
This review is about item#05813796.
Water piping
5
From Japan
On 2015-08-27 14:39:19
Always good dimensional accuracy and satisfactory surface finish.
This review is about item#05813805.
Water-related relationship
5
From Japan
On 2015-03-15 11:44:40
Especially it can be used without trouble
This review is about item#05813516.
For drain hose connection of machine
5
From Japan
On 2013-08-08 03:45:35
Good
This review is about item#05813735.
Use it in a compressed air line with a special fitting.
5
From Japan
On 2012-04-17 08:48:25
Not particularly dissatisfied
This review is about item#05813735.
Used for connecting air hose.
5
From Japan
On 2012-03-19 14:39:16
Materials and precision of the products were good, and satisfaction exceeded the price was obtained.
This review is about item#05813631.
Air piping
4
From Japan
On 2012-02-28 16:33:17
Sometimes burrs of screw threads are sometimes large, requiring force to screw in, but it is satisfactory in price.
This review is about item#05813516.