Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ace nipple (stainless steel hose nipple)
  • Ace nipple (stainless steel hose nipple)
  • Ace nipple (stainless steel hose nipple)

Ace nipple (stainless steel hose nipple) HN-7316

by ASOH
4.89 (9)
Item.#
05813421
Mfr.#
HN-7316
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
17
Working Pressure (MPa)
3.45
Material
SUS304
Attachment Screw (d)
PT3/8
Dimention D1 (phimm)
11
Dimension D (phi mm)
16
Dimensions L (mm)
44
Fluid Temperature (Degree C)
-50 to 150
Dimension La (mm)
25
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Hose connection to water supply device
5
From Japan
On 2018-02-13 13:46:18
Although it was used in combination with other company's products, this product purchased this time was clearly indicated on the surface, I thought it was convenient for future maintenance and exchange. For strength etc. I would like to judge while looking at the future use situation.
This review is about item#5813805.
I used it for hand-made kit of hydrogen water.
5
From Japan
On 2017-09-11 16:03:11
It is very rugged and quite nice. Since female thread is not normal size, we can not find a matching nut soon so we would like you to introduce nuts together.
This review is about item#5813622.
At the water outlet of the sterilizing lamp
5
From Japan
On 2016-01-28 18:57:36
One side is used for connecting 1/4 PT MonotaRO sterilizing lamp and the other 12/16 hose. As a stainless maniac, it was a product that I wanted to nod in unexpectedly seeing with a very beautiful finish.
This review is about item#05813796.
Water piping
5
From Japan
On 2015-08-27 14:39:19
Always good dimensional accuracy and satisfactory surface finish.
This review is about item#05813805.
Water-related relationship
5
From Japan
On 2015-03-15 11:44:40
Especially it can be used without trouble
This review is about item#05813516.
For drain hose connection of machine
5
From Japan
On 2013-08-08 03:45:35
Good
This review is about item#05813735.
Use it in a compressed air line with a special fitting.
5
From Japan
On 2012-04-17 08:48:25
Not particularly dissatisfied
This review is about item#05813735.
Used for connecting air hose.
5
From Japan
On 2012-03-19 14:39:16
Materials and precision of the products were good, and satisfaction exceeded the price was obtained.
This review is about item#05813631.
Air piping
4
From Japan
On 2012-02-28 16:33:17
Sometimes burrs of screw threads are sometimes large, requiring force to screw in, but it is satisfactory in price.
This review is about item#05813516.