Buy more than* S$200* and get FREE SHIPPING

  • Ace nipple (stainless steel hose nipple)
  • Ace nipple (stainless steel hose nipple)
  • Ace nipple (stainless steel hose nipple)

Ace nipple (stainless steel hose nipple) HN-7820

by Aso
4.86 (7)
Item.#
05813595
Mfr.#
HN-7820
Package Qty.
1PC
Ship pack of
1
40.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid Temperature (Degree C)
-50 to 150
Attachment Screw (d)
PT1
Dimention D1 (phimm)
15
Dimension D (phi mm)
20.5
Fluid
Water air oil
Purpose
Joint for hose
TRUSCO Part Number
382-4004
Working Pressure (MPa)
3.45
Dimension La (mm)
40
Dimensions B (mm)
35
Dimensions L (mm)
70
Material
Stainless steel (SUS304)
Weight (g)
158.0
Caution
Material of HN-7034, HN-7040, and HN-7052 is stainless (SCS)
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
To the water outlet of the germicidal lamp
5
From Japan
On 2016-01-28 18:57:36
One side is used in applications that connect germicidal lamp of MonotaRO of 1 / 4PT, a 12/16 hose to the other. The stainless mania, was the commodity that want nodding involuntarily have seen in a very clean finish.
This review is about item#05813796.
Water piping
5
From Japan
On 2015-08-27 14:39:19
Always it is also satisfied with the good surface finish dimensional accuracy.
This review is about item#05813805.
Water around the relationship
5
From Japan
On 2015-03-15 11:44:40
You can especially use bug without
This review is about item#05813516.
Machinery of the drain hose connection
5
From Japan
On 2013-08-08 03:45:35
The good
This review is about item#05813735.
To use a dedicated fittings and stitching in the compressed air line.
5
From Japan
On 2012-04-17 08:48:25
None in particular dissatisfaction
This review is about item#05813735.
Use of the air hose connection.
5
From Japan
On 2012-03-19 14:39:16
The material and the accuracy of the product is good, more than the price of satisfaction were obtained.
This review is about item#05813631.
Air piping
4
From Japan
On 2012-02-28 16:33:17
And sometimes many threads of Bali, it may force the screwing is necessary but is the price satisfactory.
This review is about item#05813516.