Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ace nipple (stainless steel hose nipple)
  • Ace nipple (stainless steel hose nipple)
  • Ace nipple (stainless steel hose nipple)

Ace nipple (stainless steel hose nipple) HN-7420

by Aso
4.86 (7)
Item.#
05813631
Mfr.#
HN-7420
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid Temperature (Degree C)
-50 to 150
Material
SUS304
Dimension La (mm)
27
Dimensions B (mm)
22
Dimensions L (mm)
49
Working Pressure (MPa)
3.45
Attachment Screw (d)
PT1/2
Dimention D1 (phimm)
15
Dimension D (phi mm)
20.5