Buy more than* S$200* and get FREE SHIPPING

  • Ring Joint Screw
  • Ring Joint Screw
  • Ring Joint Screw

Ring Joint Screw RF-1304

by Aso
Item.#
05813884
Mfr.#
RF-1304
Package Qty.
1PC
Ship pack of
1
10.24 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions B2 (mm)
24
Compatible Tube Outside Diameter d (phimm)
12.7
Dimension B1 (mm)
21
Dimensions d2 (mm)
PF1/2
Dimensions L (mm)
About42
Attachment Screw (d1)
PT3/8