Buy more than* S$200* and get FREE SHIPPING

  • Ring Joint Screw
  • Ring Joint Screw
  • Ring Joint Screw

Ring Joint Screw RF-1312

by ASOH
5.00 (1)
Item.#
05813893
Mfr.#
RF-1312
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
PF1/2
Dimensions L (mm)
About42
Attachment Screw (d1)
PT3/8
Dimension B1 (mm)
21
Dimensions B2 (mm)
24
Compatible Tube Outside Diameter d (phimm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tea cooling system
5
From Japan
On 2017-12-03 20:02:01
I connected a copper pipe and made a device to cool hot tea through water. There was no water leak at all and it was perfectly finished.
This review is about item#5814015.