Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ring Joint Screw
  • Ring Joint Screw
  • Ring Joint Screw

Ring Joint Screw RF-1404

by ASOH
3.50 (2)
Item.#
05813963
Mfr.#
RF-1404
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT1/2
Dimensions d2 (mm)
PF1/2
Dimensions L (mm)
About45
Compatible Tube Outside Diameter d (phimm)
12.7
Dimension B1 (mm)
26
Dimensions B2 (mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Change piping
2
From Japan
On 2018-04-14 15:42:32
I could not use it because I misjudged the size. Keep it in something and use it.
This review is about item#5813902.
Tea cooling system
5
From Japan
On 2017-12-03 20:02:01
I connected a copper pipe and made a device to cool hot tea through water. There was no water leak at all and it was perfectly finished.
This review is about item#5814015.