Buy more than* S$200* and get FREE SHIPPING

  • Ring Joint Screw
  • Ring Joint Screw
  • Ring Joint Screw

Ring Joint Screw RF-1405

by ASOH
3.50 (2)
Item.#
05813972
Mfr.#
RF-1405
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT1/2
Dimensions d2 (mm)
PF5/8
Dimensions L (mm)
About46
Compatible Tube Outside Diameter d (phimm)
15.88
Dimension B1 (mm)
28
Dimensions B2 (mm)
27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Change piping
2
From Japan
On 2018-04-14 15:42:32
I could not use it because I misjudged the size. Keep it in something and use it.
This review is about item#5813902.
Tea cooling system
5
From Japan
On 2017-12-03 20:02:01
I connected a copper pipe and made a device to cool hot tea through water. There was no water leak at all and it was perfectly finished.
This review is about item#5814015.