Buy more than* S$200* and get FREE SHIPPING

  • Ring Joint Screw
  • Ring Joint Screw
  • Ring Joint Screw

Ring Joint Screw RF-1308

by ASOH
5.00 (1)
Item.#
05814112
Mfr.#
RF-1308
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
PF1/4
Dimensions L (mm)
About36
TRUSCO Part Number
406-8572
Attachment Screw (d1)
PT3/8
Dimension B1 (mm)
21
Dimensions B2 (mm)
17
2014 TRUSCO Published Page
2-2116
Compatible Tube Outside Diameter d (phimm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tea cooling system
5
From Japan
On 2017-12-03 20:02:01
I connected a copper pipe and made a device to cool hot tea through water. There was no water leak at all and it was perfectly finished.
This review is about item#5814015.