Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Ring Joint
  • Double Mouth Ring Joint
  • Double Mouth Ring Joint

Double Mouth Ring Joint RS-2515

by ASOH
4.67 (12)
Item.#
05814164
Mfr.#
RS-2515
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
About56
2014 TRUSCO Published Page
2-2116
Dimension B1 (mm)
24
Dimensions B2 (mm)
27
TRUSCO Part Number
176-7143
Compatible Tube Outside Diameter d (phimm)
15
Dimensions d2 (mm)
PF5/8
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
With brake repair of private car !!
5
From Japan
On 2017-11-16 15:40:03
About 3 meters on the left rear of the car is rusted and opened in a nipple of 20 cm with "Joint" in 5 minutes Completed repair is greatly saved in expenses, material cost and time saving ♪
This review is about item#5814216.
Automobile brake pipe repair
5
From Japan
On 2017-11-01 15:37:49
The car brake pipes leaked due to rust, and 3M is required to cut the necessary copper pipe by 20 cm and repair with a good ring ring joint is satisfying in terms of time and money economically.
This review is about item#5814216.
Installation work of air conditioner
5
From Japan
On 2017-07-31 18:19:14
I used it for extension of existing piping when installing air conditioner. Work was also easy and quality could be used without problems.
This review is about item#5814146.
Used for connecting copper tubes together.
5
From Japan
On 2017-07-14 15:21:29
It is a convenient product that can be easily connected. It was good that saving time to brazing was omitted.
This review is about item#5814137.
Medium pressure hydraulic system
5
From Japan
On 2017-01-12 23:33:38
Can use up to 3.45 MPa and this price is satisfied. There is a time when the ring ball faces sideways, so somewhat careful during construction.
This review is about item#5814225.
Fitting of oil transfer copper pipe
5
From Japan
On 2015-12-23 19:45:32
Finish is also good, tool hook is also good.
Fuel supply to water heater
5
From Japan
On 2015-12-23 09:37:17
It is wonderful that there is no difference in price with brazed welding, and it is wonderful that you can surely do piping extension work with two spanners even for an amateur. I want one leak-proof ring to be attached for the time of mistake or failure.
Handmade works
5
From Japan
On 2015-08-12 15:22:52
It is very flexible and easy to use material.
This review is about item#05814234.
Replacement of air piping
5
From Japan
On 2015-07-24 18:56:55
User-friendly and satisfied
This review is about item#05814191.
Air conditioner
5
From Japan
On 2014-08-31 13:32:28
It is a very good product.
This review is about item#05814191.