The reviews are automatic translation.
With brake repair of private car !!
From Japan
On 2017-11-16 15:40:03
About 3 meters on the left rear of the car is rusted and opened in a nipple of 20 cm with "Joint" in 5 minutes Completed repair is greatly saved in expenses, material cost and time saving ♪
Automobile brake pipe repair
From Japan
On 2017-11-01 15:37:49
The car brake pipes leaked due to rust, and 3M is required to cut the necessary copper pipe by 20 cm and repair with a good ring ring joint is satisfying in terms of time and money economically.
Installation work of air conditioner
From Japan
On 2017-07-31 18:19:14
I used it for extension of existing piping when installing air conditioner. Work was also easy and quality could be used without problems.
Used for connecting copper tubes together.
From Japan
On 2017-07-14 15:21:29
It is a convenient product that can be easily connected.
It was good that saving time to brazing was omitted.
Medium pressure hydraulic system
From Japan
On 2017-01-12 23:33:38
Can use up to 3.45 MPa and this price is satisfied. There is a time when the ring ball faces sideways, so somewhat careful during construction.
Fitting of oil transfer copper pipe
From Japan
On 2015-12-23 19:45:32
Finish is also good, tool hook is also good.
Fuel supply to water heater
From Japan
On 2015-12-23 09:37:17
It is wonderful that there is no difference in price with brazed welding, and it is wonderful that you can surely do piping extension work with two spanners even for an amateur. I want one leak-proof ring to be attached for the time of mistake or failure.
Handmade works
From Japan
On 2015-08-12 15:22:52
It is very flexible and easy to use material.
Replacement of air piping
From Japan
On 2015-07-24 18:56:55
User-friendly and satisfied
Air conditioner
From Japan
On 2014-08-31 13:32:28
It is a very good product.