Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Ring Joint
  • Double Mouth Ring Joint
  • Double Mouth Ring Joint

Double Mouth Ring Joint RS-2105

by Aso
4.50 (8)
Item.#
05814225
Mfr.#
RS-2105
Package Qty.
1PC
Ship pack of
1
2.73 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
About 32
Compatible Tube Outside Diameter d (phimm)
5
Dimensions d2 (mm)
PF1/8
Dimensions B2 (mm)
12
TRUSCO Part Number
176-7054
Dimension B1 (mm)
12
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Hydraulic system of medium pressure
5
From Japan
On 2017-01-12 23:33:38
Satisfaction if this price is used until 3.45MPa. During construction because there is when the ring ball faces the horizontal is a little attention.
This review is about item#5814225.
Fitting of oil feed copper pipe
5
From Japan
On 2015-12-23 19:45:32
Finish is good, it is also good takes of a tool.
Refueling branch to the water heater
5
From Japan
On 2015-12-23 09:37:17
Not the price difference gas of brazing welding, pipe extension work is great is that it can be securely with two spanner in amateur. Leak stop ring for the time of the mistake or failure is I want you to come with one spare.
Handmade work
5
From Japan
On 2015-08-12 15:22:52
Very easily bent, it is satisfied with the easy-to-use material.
This review is about item#05814234.
Shirttail of air piping
5
From Japan
On 2015-07-24 18:56:55
Usability has satisfied well
This review is about item#05814191.
Air conditioning
5
From Japan
On 2014-08-31 13:32:28
It is a very good commodity.
This review is about item#05814191.
Oil pipeline connection of the oil tank
5
From Japan
On 2014-04-02 17:23:54
Although combined Tsunaki by cutting there is an oil leak has been satisfied with the highest good usability from the oil feed tube.
This review is about item#05814137.
Use to pipe connection!
1
From Japan
On 2009-12-26 14:57:43
And air leakage!
This review is about item#05814191.