Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Ring Joint
  • Double Mouth Ring Joint
  • Double Mouth Ring Joint

Double Mouth Ring Joint RS-2606

by Aso
4.50 (8)
Item.#
05814243
Mfr.#
RS-2606
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Material
Brass
Dimension B1 (mm)
27
Dimensions B2 (mm)
30
Compatible Tube Outside Diameter d (phimm)
19.05
Dimensions d2 (mm)
PF3/4
Dimensions L (mm)
About68
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Hydraulic system of medium pressure
5
From Japan
On 2017-01-12 23:33:38
Satisfaction if this price is used until 3.45MPa. During construction because there is when the ring ball faces the horizontal is a little attention.
This review is about item#5814225.
Fitting of oil feed copper pipe
5
From Japan
On 2015-12-23 19:45:32
Finish is good, it is also good takes of a tool.
Refueling branch to the water heater
5
From Japan
On 2015-12-23 09:37:17
Not the price difference gas of brazing welding, pipe extension work is great is that it can be securely with two spanner in amateur. Leak stop ring for the time of the mistake or failure is I want you to come with one spare.
Handmade works
5
From Japan
On 2015-08-12 15:22:52
It is very flexible and easy to use material.
This review is about item#05814234.
Replacement of air piping
5
From Japan
On 2015-07-24 18:56:55
User-friendly and satisfied
This review is about item#05814191.
Air conditioner
5
From Japan
On 2014-08-31 13:32:28
It is a very good product.
This review is about item#05814191.
Oil tank oil pipe connection
5
From Japan
On 2014-04-02 17:23:54
There is an oil leak from the oil pipe, and it cuts and joins together but it is user-friendly and satisfied with the highest.
This review is about item#05814137.
Use for connecting pipes!
1
From Japan
On 2009-12-26 14:57:43
Air leaks!
This review is about item#05814191.