Buy more than* S$200* and get FREE SHIPPING

  • Reducing Double Mouth Ring Joint

Reducing Double Mouth Ring Joint RE-1012

by Aso
5.00 (2)
Item.#
05814286
Mfr.#
RE-1012
Package Qty.
1PC
Ship pack of
1
13.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Conformable Pipe Outside Diameter D1(phi mm)
10
Dimensions d2 (mm)
PF1/2
Dimensions B2 (mm)
24
Dimensions L (mm)
About52
Conformable Pipe Outside Diameter D2(phi mm)
12
Dimension B1 (mm)
21
Dimensions d1 (mm)
PF3/8
Dimensions B (mm)
22
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2014-11-18 17:30:44
Although I used to kerosene of the piping, is Nashi no problem.
This review is about item#05814401.
Replacement of air-conditioning equipment
5
From Japan
On 2013-09-11 17:12:31
Quality, is satisfied with the price of both. I was purchased from mediation components and electric facility distributor of air-conditioning equipment manufacturer, this product was a low price in spite of no different.
This review is about item#05814374.