Buy more than* S$200* and get FREE SHIPPING

  • Reducing Double Mouth Ring Joint

Reducing Double Mouth Ring Joint RE-1015

by ASOH
5.00 (3)
Item.#
05814304
Mfr.#
RE-1015
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
Brass
Conformable Pipe Outside Diameter D1(phi mm)
10
Dimensions d2 (mm)
PF5/8
Dimensions B2 (mm)
27
Dimensions L (mm)
About53
Conformable Pipe Outside Diameter D2(phi mm)
15
Dimension B1 (mm)
21
Dimensions d1 (mm)
PF3/8
Dimensions B (mm)
24
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cooler mounting joint
5
From Japan
On 2017-07-04 17:00:18
It was sold on the market, sold out, saved. I also want to buy various things.
This review is about item#5814417.
Piping work
5
From Japan
On 2014-11-18 17:30:44
I used it for kerosene piping, but there is absolutely no problem.
This review is about item#05814401.
Replacement of air conditioning equipment
5
From Japan
On 2013-09-11 17:12:31
I am satisfied with both quality and price. I bought from air conditioning equipment maker's intermediary parts and electric wholesaler, but this product was low price in spite of no change at all.
This review is about item#05814374.