Buy more than* S$200* and get FREE SHIPPING

  • Reducing Double Mouth Ring Joint

Reducing Double Mouth Ring Joint RE-0602

by Aso
5.00 (2)
Item.#
05814471
Mfr.#
RE-0602
Package Qty.
1PC
Ship pack of
1
5.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Conformable Pipe Outside Diameter D2(phi mm)
6.35
Dimension B1 (mm)
17
Dimensions d1 (mm)
PF1/4
Dimensions B (mm)
14
Dimensions L (mm)
About44
Conformable Pipe Outside Diameter D1(phi mm)
6
Dimensions d2 (mm)
PF1/4
Dimensions B2 (mm)
17
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2014-11-18 17:30:44
Although I used to kerosene of the piping, is Nashi no problem.
This review is about item#05814401.
Replacement of air-conditioning equipment
5
From Japan
On 2013-09-11 17:12:31
Quality, is satisfied with the price of both. I was purchased from mediation components and electric facility distributor of air-conditioning equipment manufacturer, this product was a low price in spite of no different.
This review is about item#05814374.