Buy more than* S$200* and get FREE SHIPPING

  • Double End Lock Nut Ring Joint
  • Double End Lock Nut Ring Joint
  • Double End Lock Nut Ring Joint

Double End Lock Nut Ring Joint RW-2310

by ASOH
5.00 (2)
Item.#
05814496
Mfr.#
RW-2310
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions B3 (mm)
19
Dimensions d2 (mm)
PF3/8
Dimensions B (mm)
19
Compatible Tube Outside Diameter d (phimm)
10
Dimensions B2 (mm)
21
Dimensions L (mm)
60(About)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for oil piping and steam piping
5
From Japan
On 2016-02-02 22:28:49
No flare processing, no time is required.
This review is about item#05814496.
Fitting of oil transfer copper pipe
5
From Japan
On 2015-12-23 19:49:12
I used the lock nut for the first time. It would be appreciated if looseness due to tube twist could be improved.
This review is about item#05814523.