Buy more than* S$200* and get FREE SHIPPING

  • Double End Lock Nut Ring Joint
  • Double End Lock Nut Ring Joint
  • Double End Lock Nut Ring Joint

Double End Lock Nut Ring Joint RW-2404

by Aso
5.00 (2)
Item.#
05814557
Mfr.#
RW-2404
Package Qty.
1PC
Ship pack of
1
14.39 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Dimensions B3 (mm)
23
Dimensions d2 (mm)
PF1/2
Dimensions B (mm)
23
Compatible Tube Outside Diameter d (phimm)
12.7
Dimensions B2 (mm)
24
Dimensions L (mm)
74(About)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Oil piping, and use the steam pipe
5
From Japan
On 2016-02-02 22:28:49
Without flaring, not applied the time.
This review is about item#05814496.
Fitting of oil feed copper pipe
5
From Japan
On 2015-12-23 19:49:12
Lock nut arrived was used for the first time. We appreciate if you can improve the loose by the twist of the tube.
This review is about item#05814523.