Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lock Nut
  • Lock Nut
  • Lock Nut

Lock Nut NR-1006

by ASOH
4.40 (10)
Item.#
05814566
Mfr.#
NR-1006
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
PF3/4
Dimensions B3 (mm)
30
Dimension T (mm)
7
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Used for L-shaped hose joint
5
From Japan
On 2018-06-04 01:13:57
I was saved because nuts of exact thickness and size were not sold to the home center
This review is about item#05814575.
Hose nipple stop
5
From Japan
On 2017-06-06 14:28:40
I was looking for an inch size thick nut but I ordered it not in the nearby home center. It is appreciated sending out on that day.
This review is about item#5814584.
To install the hose nipple
5
From Japan
On 2017-04-23 20:34:47
I purchased a silicon washer and a stainless steel washer to attach a hose nipple to a PP bottle. It was saved because we did not put it in the neighborhood home center!
This review is about item#5814602.
Fix hose nipples from the back
3
From Japan
On 2017-03-16 15:23:51
I used to hose the hose nipple from behind. no problem.
This review is about item#5814593.
Use in experimental equipment prototype
5
From Japan
On 2016-08-30 23:04:05
Quality is very satisfied.
This review is about item#5814602.
Valve lock nut
3
From Japan
On 2016-07-28 16:50:54
I used it because the size was fitted
This review is about item#05814593.
Temperature sensor installation
5
From Japan
On 2015-06-12 05:53:27
I bought it like a thermostat temperature sensor attachment for handmade smokers. It looks good with brass, and the price is affordable and satisfied.
This review is about item#05814566.
Plumbing work
4
From Japan
On 2015-03-25 21:29:40
I was glad that I fixed firmly, I was relieved.
This review is about item#05814584.
Pipe joining
5
From Japan
On 2014-07-25 19:05:51
High accuracy and processing are beautiful but low price.
This review is about item#05814593.
As a pipe length adjustment aid
4
From Japan
On 2012-06-28 13:39:31
Whether the outer diameter is a little big or wrench of the first-class manufacturer's product is a bit tight and hard.
This review is about item#05814584.