Buy more than* S$200* and get FREE SHIPPING

  • Ring Elbow
  • Ring Elbow
  • Ring Elbow

Ring Elbow RL-1305

by ASOH
4.86 (7)
Item.#
05814636
Mfr.#
RL-1305
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Attachment Screw (d1)
PT3/8
Dimensions B2 (mm)
27
Dimensions L (mm)
41(About)
Compatible Tube Outside Diameter d (phimm)
15.88
Dimensions d2 (mm)
PF5/8
Dimension L1 (mm)
33
Material
Brass
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
As cutting oil discharge port of NC lathe
5
From Japan
On 2017-09-13 21:54:25
I used other manufacturers, but this one feels better quality.
This review is about item#5814855.
Replacement of gauge of hydraulic tank of construction machine
5
From Japan
On 2016-09-05 07:36:37
Although it exchanged by deterioration of the tube, it is genuine because it is elbowashi without replenishment of only the ring ball, and it is over 5000 yen over 2 pieces, so I bought it here. Each company has trouble with various shapes and sizes of ring balls and sleeves. But this time it costs 1,500 yen for this time.
This review is about item#05814846.
Waterwork construction
5
From Japan
On 2015-03-02 13:54:40
no problem.
This review is about item#05814742.
Modified automobile engine negative pressure tank
4
From Japan
On 2014-05-08 17:50:28
Especially it was not possible and it was possible to use it.
This review is about item#05814837.
Fluid piping
5
From Japan
On 2013-09-18 16:54:51
There is no functional problem at all. It was okay to reuse. It is recommended that prices are cheap and there is no solid difference. It is planned to re-purchase.
This review is about item#05814855.
Lubrication related piping
5
From Japan
On 2012-07-21 16:45:18
There was not a problem in particular.
This review is about item#05814837.
Oil piping
5
From Japan
On 2012-02-16 22:19:51
There is no leakage and there is no problem.
This review is about item#05814977.