Buy more than* S$200* and get FREE SHIPPING

  • Ring Elbow
  • Ring Elbow
  • Ring Elbow

Ring Elbow RL-1312

by Aso
4.83 (6)
Item.#
05814724
Mfr.#
RL-1312
Package Qty.
1PC
Ship pack of
1
10.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
28
Material
Brass
Attachment Screw (d1)
PT3/8
Dimensions B2 (mm)
24
Dimensions L (mm)
37(About)
Compatible Tube Outside Diameter d (phimm)
12
Dimensions d2 (mm)
PF1/2
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Exchange of gauge of the hydraulic oil tank of construction machinery
5
From Japan
On 2016-09-05 07:36:37
Was exchanged in the deterioration of the tube but will Eruboasshi there is no supply of only ring ball is genuine, yet we buy here one 5000 yen because over × is two. Companies both ring ball, the shape of the sleeve, the size troubled vary. But this time was completed in about 1500 yen in favor externals.
This review is about item#05814846.
Water supply works
5
From Japan
On 2015-03-02 13:54:40
no problem.
This review is about item#05814742.
Remodeling negative pressure tank of a motor vehicle engine
4
From Japan
On 2014-05-08 17:50:28
In particular, it can also be used without impossible without also acceptable.
This review is about item#05814837.
Fluid piping
5
From Japan
On 2013-09-18 16:54:51
There is no problem at all functional. It was okay in the re-use. It is recommended for above all there is no cheap solid difference price. Will re-purchase.
This review is about item#05814855.
Piping of lubrication relationship
5
From Japan
On 2012-07-21 16:45:18
In particular, the problem was not there.
This review is about item#05814837.
Oil pipe
5
From Japan
On 2012-02-16 22:19:51
Leakage without any problem is not.
This review is about item#05814977.