Buy more than* S$200* and get FREE SHIPPING

  • Ring Elbow
  • Ring Elbow
  • Ring Elbow

Ring Elbow RL-1102

by ASOH
4.86 (7)
Item.#
05814986
Mfr.#
RL-1102
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Tube Outside Diameter d (phimm)
6.35
Dimensions d2 (mm)
PF1/4
Dimension L1 (mm)
19
Material
Brass
Attachment Screw (d1)
PT1/8
Dimensions B2 (mm)
17
Dimensions L (mm)
25(About)