Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Ring Elbow
  • Double Mouth Ring Elbow
  • Double Mouth Ring Elbow

Double Mouth Ring Elbow RL-2208

by Aso
5.00 (1)
Item.#
05815031
Mfr.#
RL-2208
Package Qty.
1PC
Ship pack of
1
5.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
PF1/4
Dimensions L (mm)
About 26
Compatible Tube Outside Diameter d (phimm)
8
Dimensions B2 (mm)
17
TRUSCO Part Number
176-7224
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the oil of the piping
5
From Japan
On 2015-08-24 22:48:54
Oil leakage was smoothly can piping complete without.
This review is about item#05815031.