Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Ring Elbow
  • Double Mouth Ring Elbow
  • Double Mouth Ring Elbow

Double Mouth Ring Elbow RL-2404

by ASOH
5.00 (2)
Item.#
05815065
Mfr.#
RL-2404
Package Qty.
1PC
Ship pack of
1
12.89 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Material
Brass
Compatible Tube Outside Diameter d (phimm)
12.7
Dimensions B2 (mm)
24
TRUSCO Part Number
406-8670
2014 TRUSCO Published Page
2-2117
Dimensions d2 (mm)
PF1/2
Dimensions L (mm)
About37
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Correction of piping of water heater
5
From Japan
On 2017-10-01 10:46:08
I want you to improve so that the direction of the middle piece is difficult to understand
This review is about item#5815144.
With oil piping
5
From Japan
On 2015-08-24 22:48:54
Piping was completed smoothly without oil leakage completed.
This review is about item#05815031.