Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Ring Elbow
  • Double Mouth Ring Elbow
  • Double Mouth Ring Elbow

Double Mouth Ring Elbow RL-2606

by ASOH
5.00 (2)
Item.#
05815083
Mfr.#
RL-2606
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
PF3/4
Dimensions L (mm)
About45
Compatible Tube Outside Diameter d (phimm)
19.05
Dimensions B2 (mm)
30
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Correction of piping of water heater
5
From Japan
On 2017-10-01 10:46:08
I want you to improve so that the direction of the middle piece is difficult to understand
This review is about item#5815144.
With oil piping
5
From Japan
On 2015-08-24 22:48:54
Piping was completed smoothly without oil leakage completed.
This review is about item#05815031.