Buy more than* S$200* and get FREE SHIPPING

  • Double Mouth Ring Elbow
  • Double Mouth Ring Elbow
  • Double Mouth Ring Elbow

Double Mouth Ring Elbow RL-2310

by Aso
5.00 (1)
Item.#
05815144
Mfr.#
RL-2310
Package Qty.
1PC
Ship pack of
1
7.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
PF3/8
Dimensions L (mm)
About30
2014 TRUSCO Published Page
2-2117
Compatible Tube Outside Diameter d (phimm)
10
Dimensions B2 (mm)
21
TRUSCO Part Number
176-7241
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the oil of the piping
5
From Japan
On 2015-08-24 22:48:54
Oil leakage was smoothly can piping complete without.
This review is about item#05815031.