Buy more than* S$200* and get FREE SHIPPING

  • Three-Way-Type Ring Valve Head
  • Three-Way-Type Ring Valve Head
  • Three-Way-Type Ring Valve Head

Three-Way-Type Ring Valve Head RT-3515

by ASOH
4.33 (3)
Item.#
05815187
Mfr.#
RT-3515
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Compatible Tube Outside Diameter d (phimm)
15
Dimensions B2 (mm)
27
Dimensions L (mm)
About80
2014 TRUSCO Published Page
2-2118
Dimensions d2 (mm)
PF5/8
Dimension L2 (mm)
About 40
TRUSCO Part Number
176-7402
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
On branching of kerosene piping
5
From Japan
On 2017-04-02 09:52:21
Brazing welding is costly to arrange equipment, so use this product. Easy to do anyone can just select products according to pipe diameter and tighten with a wrench. It is safe to preliminarily purchase a ring ball for mistake. Because it is very inexpensive.
This review is about item#5815284.
For kerosene piping
5
From Japan
On 2016-07-20 21:12:08
I can use it normally without problems. It is saved considerably cheaper than mass merchandisers. This is the second time.
This review is about item#05815223.
Hydraulic piping
3
From Japan
On 2013-05-09 19:37:30
Is good.
This review is about item#05815187.