Buy more than* S$200* and get FREE SHIPPING

  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head

Double Way Type Ring Valve Head RT-2304

by ASOH
5.00 (1)
Item.#
05815406
Mfr.#
RT-2304
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT3/8
Dimensions B2 (mm)
24
Dimensions L (mm)
74(About)
Compatible Tube Outside Diameter d (phimm)
12.7
Dimensions d2 (mm)
PF1/2
Dimension L1 (mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for air compressor
5
From Japan
On 2017-01-18 15:54:07
It was purchased as a replacement part of the air compressor. It is slightly larger in size than regular parts, so it looks not so good.
This review is about item#5815512.