Buy more than* S$200* and get FREE SHIPPING

  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head

Double Way Type Ring Valve Head RT-2403

by ASOH
5.00 (1)
Item.#
05815415
Mfr.#
RT-2403
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions d2 (mm)
PF3/8
Dimension L1 (mm)
29
Compatible Tube Outside Diameter d (phimm)
9.53
Attachment Screw (d1)
PT1/2
Dimensions B2 (mm)
21
Dimensions L (mm)
66(About)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for air compressor
5
From Japan
On 2017-01-18 15:54:07
It was purchased as a replacement part of the air compressor. It is slightly larger in size than regular parts, so it looks not so good.
This review is about item#5815512.