Buy more than* S$200* and get FREE SHIPPING

  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head

Double Way Type Ring Valve Head RT-2410

by Aso
Item.#
05815424
Mfr.#
RT-2410
Package Qty.
1PC
Ship pack of
1
18.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT1/2
Dimensions B2 (mm)
21
Dimensions L (mm)
66(About)
2014 TRUSCO Published Page
2-2118
Compatible Tube Outside Diameter d (phimm)
10
Dimensions d2 (mm)
PF3/8
Dimension L1 (mm)
29
TRUSCO Part Number
176-8352