Buy more than* S$200* and get FREE SHIPPING

  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head

Double Way Type Ring Valve Head RT-2102

by Aso
5.00 (1)
Item.#
05815512
Mfr.#
RT-2102
Package Qty.
1PC
Ship pack of
1
8.20 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Material
Brass
Dimensions L (mm)
50(About)
Attachment Screw (d1)
PT1/8
Dimensions B2 (mm)
17
Dimension L1 (mm)
19
Compatible Tube Outside Diameter d (phimm)
6.35
Dimensions d2 (mm)
PF1/4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the air compressor
5
From Japan
On 2017-01-18 15:54:07
It was purchased as a replacement part of the air compressor. It is not very good looks since dimension than the regular parts slightly larger.
This review is about item#5815512.