Buy more than* S$200* and get FREE SHIPPING

  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head

Double Way Type Ring Valve Head RT-2206

by Aso
Item.#
05815537
Mfr.#
RT-2206
Package Qty.
1PC
Ship pack of
1
7.28 SGD
ADD TO CART
Shipped after 2017-01-18
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT1/4
Dimensions B2 (mm)
17
Dimensions L (mm)
50(About)
2014 TRUSCO Published Page
2-2118
Compatible Tube Outside Diameter d (phimm)
6
Dimensions d2 (mm)
PF1/4
Dimension L1 (mm)
22
TRUSCO Part Number
176-8247