Buy more than* S$200* and get FREE SHIPPING

  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head
  • Double Way Type Ring Valve Head

Double Way Type Ring Valve Head RT-2105

by Aso
5.00 (1)
Item.#
05815607
Mfr.#
RT-2105
Package Qty.
1PC
Ship pack of
1
5.83 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Material
Brass
Attachment Screw (d1)
PT1/8
Dimensions B2 (mm)
12
Dimensions L (mm)
38(About)
2014 TRUSCO Published Page
2-2118
Compatible Tube Outside Diameter d (phimm)
5
Dimensions d2 (mm)
PF1/8
Dimension L1 (mm)
17
TRUSCO Part Number
176-8204
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
エアコンプレッサーに使用
5
From Japan
On 2017-01-18 15:54:07
エアコンプレッサーの交換部品として購入した。 正規の部品よりも寸法が若干大きいので見た目があまり良くない。
This review is about item#5815512.