Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ring Nut
  • Ring Nut
  • Ring Nut

Ring Nut RN-1010

by ASOH
4.80 (5)
Item.#
05815625
Mfr.#
RN-1010
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Tube Outside Diameter d (phimm)
10
Dimensions B2 (mm)
21
Material
Brass
Dimensions d2 (mm)
PF3/8
Dimensions L (mm)
15
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For compressor maintenance.
4
From Japan
On 2017-07-04 22:47:17
Since the center of the ring nut broke, air leakage occurred, so we hurriedly tried this nut. It was safe with cheap charges.
This review is about item#5815686.
Compressor repair
5
From Japan
On 2015-11-25 22:58:01
I used it for repairing the high pressure compressor. Although it was said that it was cheaper to buy from the manufacturer, it was able to fix it with spectacularly several hundred yen.
This review is about item#05815731.
Pneumatic equipment repair
5
From Japan
On 2015-03-06 19:01:09
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05815713.
Pipe joining
5
From Japan
On 2014-07-25 19:09:55
Accuracy is high and finish is polite and beautiful but low price
This review is about item#05815713.
Copper pipe fitting
5
From Japan
On 2014-06-11 17:20:11
I would like brass made from copper if possible.
This review is about item#05815686.