Buy more than* S$200* and get FREE SHIPPING

  • Ring Nut
  • Ring Nut
  • Ring Nut

Ring Nut RN-1055

by Aso
5.00 (4)
Item.#
05815643
Mfr.#
RN-1055
Package Qty.
1PC
Ship pack of
1
4.93 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Purpose
Copper pipe fittings.
Dimensions d2 (mm)
PF5/8
Dimensions L (mm)
20
Compatible Tube Outside Diameter d (phimm)
15.88
Dimensions B2 (mm)
27
Material
Brass
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Compressor repair
5
From Japan
On 2015-11-25 22:58:01
We used to repair the high-pressure compressor. Was that of a cheaper, which I bought from the manufacturer, but we can fix a spectacular diving a few hundred yen.
This review is about item#05815731.
Sky divider instrument repair
5
From Japan
On 2015-03-06 19:01:09
Also in special sizes, in stock in a few days work queue is saved without!
This review is about item#05815713.
Pipe junction
5
From Japan
On 2014-07-25 19:09:55
Low price for accuracy is also high finish is also a polite beautiful
This review is about item#05815713.
Copper pipe fittings
5
From Japan
On 2014-06-11 17:20:11
I want brass than copper, if possible.
This review is about item#05815686.