Buy more than* S$200* and get FREE SHIPPING

  • Ring Nut
  • Ring Nut
  • Ring Nut

Ring Nut RN-1004

by Aso
5.00 (4)
Item.#
05815677
Mfr.#
RN-1004
Package Qty.
1PC
Ship pack of
1
0.88 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Copper pipe fittings.
Dimensions d2 (mm)
PF1/8
Dimensions L (mm)
10
TRUSCO Part Number
360-4560
Compatible Tube Outside Diameter d (phimm)
4
Dimensions B2 (mm)
12
Material
Brass
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Compressor repair
5
From Japan
On 2015-11-25 22:58:01
I used it for repairing the high pressure compressor. Although it was said that it was cheaper to buy from the manufacturer, it was able to fix it with spectacularly several hundred yen.
This review is about item#05815731.
Pneumatic equipment repair
5
From Japan
On 2015-03-06 19:01:09
Even special size, it arrives in a few days and it is saved without waiting for work!
This review is about item#05815713.
Pipe joining
5
From Japan
On 2014-07-25 19:09:55
Accuracy is high and finish is polite and beautiful but low price
This review is about item#05815713.
Copper pipe fitting
5
From Japan
On 2014-06-11 17:20:11
I would like brass made from copper if possible.
This review is about item#05815686.