Buy more than* S$200* and get FREE SHIPPING

  • Ring Nut
  • Ring Nut
  • Ring Nut

Ring Nut RN-1026

by ASOH
4.80 (5)
Item.#
05815704
Mfr.#
RN-1026
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
13
TRUSCO Part Number
360-4632
Dimensions d2 (mm)
PF1/4
Material
Brass
Compatible Tube Outside Diameter d (phimm)
6
Dimensions B2 (mm)
17