Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ring Ball
  • Ring Ball
  • Ring Ball

Ring Ball RB-1066

by ASOH
4.68 (28)
Item.#
05815792
Mfr.#
RB-1066
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Copper pipe fittings.
Dimension d (mm)
24
Material
Brass
Compatible Tube Outside Diameter d (phimm)
19.05
Dimensions L (mm)
13
Customer Reviews
5 star 24
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
Connection of hydraulic tubes
5
From Japan
On 2018-04-16 17:53:14
Oil does not leak and it gets firmly. There is no problem with dimensions.
This review is about item#5815853.
Change steam pipe
5
From Japan
On 2018-04-14 15:39:44
It was a very good product. It is very convenient and very satisfactory.
This review is about item#5815835.
Air pipe by copper pipe
5
From Japan
On 2017-12-05 21:01:36
Although it is a cheap commodity, the accuracy is good and there is no air leak.
This review is about item#5815835.
Used for oil line of Harley EVO Softail
5
From Japan
On 2017-10-01 21:37:58
It is the second order. I exchanged because the bike shop was over tightening and the oil began to leak.
This review is about item#5815801.
Hydraulic piping
5
From Japan
On 2017-08-03 14:54:22
Combined with insert, it is used with resin tube. Since opening operations are tough with individual packaging, I want you to sell it by 10 pieces and so on. If it is another company the ferrule set is being skewered and sold.
This review is about item#5815844.
To the air leakage of the compressor.
5
From Japan
On 2017-07-08 00:45:58
This part was damaged, air leakage occurred and it was serious. The leak was also stopped and it was saved.
This review is about item#05815826.
For compressor maintenance.
5
From Japan
On 2017-06-14 09:07:24
I firmly play the role of packing. If there is not this, the place where the air leaks, the leak has stopped firmly. It is a thing that you can use well.
This review is about item#5815826.
Machine Production
5
From Japan
On 2017-05-30 17:02:24
I have been looking for it before. I used it often because I used it in a monotail, so I will go to my favorite in the future. The product was able to be used without problems.
This review is about item#5815835.
Machine maintenance
5
From Japan
On 2017-05-09 15:45:59
It is useful for you being used several times. Thank you for prompt response.
This review is about item#5815801.
For the connection of copper pipes
5
From Japan
On 2017-03-18 09:30:33
The usability is normal, but it was saved because the entering / leaving company did not deal with it.
This review is about item#5815801.